REXEL logo

Explosionproof Conduit Body, Type: T, 3/4" Aluminum

Item #: 81966
Cat #: XT-2
UPC: 783936950020
Sign In or Register to view pricing and more.
Explosionproof Conduit Body, Type: T, Size: 3/4 Inch, Material: Aluminum. Includes: Cover & Gasket.

Product Overview

Explosionproof Conduit Body, Type: T, Size: 3/4 Inch, Material: Aluminum. Includes: Cover & Gasket.
Also known as: 783936950020, XT-2

Documents

Frequently Bought Together (43)
Hubbell-Killark
XLB-2 Explosionproof Conduit Body, Type: LB, 3/4", Aluminum
Multiple
ALC050XCL Conduit Close Nipple, 1/2 x 1-1/8", Aluminum
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
CG-3150 Cord Grip, Liquidtight, Aluminum, 0.312" - 0.437"
Multiple
ALC075XCL 3/4 x 1-3/8 Close Aluminum Conduit
Hubbell-Killark
XT-1 Haz Fitting 1/2" T- Type Al
Appleton
GIB-100LS-4AC Grounding Bushing, 1", Threadless, Insulated, Malleable Iron
Appleton
GIB-400LS-4AC Grounding Bushing, 4", Threadless, Insulated, Malleable Iron
Appleton
GIB-200LS-4AC Grounding Bushing, 2", Threadless, Insulated, Malleable Iron
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
3M
T/R+JUG 18 to 8 AWG Wire Connector, Tan/Red
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
Hubbell-Raco
5271-0 Closure Plug, Weatherproof, Diameter: 1", Gray, Die Cast
Appleton
EXGJH-121 Flexible Coupling, 1/2" x 21" Long
Appleton
UNY75NR-A Union, Male/Female, 3/4", Explosionproof, Aluminum
Multiple
GRC100XCL 1" x 1-1/2" Galvanized Conduit Nipple, Closed
Light Efficient Design
LED-8029E57-A LED Post Top/Area Light, 24W, 120-277V
Appleton
RB75-50A Reducing Bushing, Threaded, 3/4" x 1/2", Aluminum
Light Efficient Design
LED-8039E57-A LED Lamp, Post Top/Area Light, 18W, 120-277V
Hubbell-Raco
5270-0 Closure Plug, Weatherproof, Diameter: 3/4", Gray, Die Cast
Appleton
EXGJH-118 Flexible Coupling, 1/2" x 18" Long, Explosionproof
Ideal
30-342 Wire Connector, Type: Winged Twister, 18 to 6 AWG, Gray
Ideal
30-273 Wire Connector, 22 to 14 AWG, 600V, Orange, 500PK
Hubbell-Raco
5269-0 Closure Plug, Weatherproof, Diameter: 1/2", Gray, Die Cast
Appleton
EYF-75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable
Appleton
GRSS100 Conduit Outlet Box, Type GRSS, Explosionproof, Dust-Ignitionproof
Multiple
GRC050XCL 1/2" x 1-1/8" Galvanized Conduit Nipple, Closed
Hubbell-Killark
GUM-5 1-1/2" Alum Male/female Union
Hubbell-Killark
ENY-2 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Aluminum
Multiple
GRC050 1/2" Galvanized Coupling
Hubbell-Killark
EYS-2-T Eys Seal Ftg Al 3/4" W/ Nipple
Hubbell-Killark
XS-51C Cli 20a 1p 3/4" Feed-thru (cs)
Appleton
GRK-1 Conduit Outlet Box Cover, 3.38", Aluminum
Hubbell-Wiring Kellems
Direct Item HUB DIRECT ITEM
Hubbell-Killark
X-60 Cover, 3/4" NPSM Hole, XCS/XTA Series
Hubbell-Killark
GUM-2 Union, Male/Female, 3/4", Explosionproof, Aluminum
Burndy
K2A29U TWO:6STR-250 DUAL RATED
Hubbell-Killark
PF-4 Packing Fiber, 4 Ounces Fiber Filler
Appleton
UNY50NR Union, 1/2", Male/Female, Explosionproof, Steel
Appleton
GRG-1 O-Ring, Neoprene, For Use With GR Series Form 1
Appleton
GRT75 Conduit Outlet Box, Type GRT, (3) 3/4" Hubs, Malleable
Hubbell-Killark
XLB-2 Explosionproof Conduit Body, Type: LB, 3/4", Aluminum
Hubbell-Killark
KB1D KDB/KB Series - Aluminum Drain - Thread Size 1/2 NPT

Specifications

Diameter: 3/4 in
Material: Aluminum, Aluminum
Type: Type T, Conduit Body
Color: Gray
Diameter: 3/4 in
Type: Type T, Conduit Body
Material: Aluminum, Aluminum
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)