REXEL logo

Ideal 31-477 Line Package,ideal,one

Item #: 81973
Cat #: 31-477
UPC: 783250558858
Sign In or Register to view pricing and more.
Line Package; Construction: One-piece; Diameter: 3/4 In; Length: 450 Ft;color: Yellow; Package: 5/bag

Product Overview

Line Package; Construction: One-piece; Diameter: 3/4 In; Length: 450 Ft;color: Yellow; Package: 5/bag
Also known as: 783250558858, 31-477
Frequently Bought Together (49)
Ideal
31-479 Pull Line Conduit Piston, Line Package
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
100FA 1" PVC Female Terminal Adapter.
Multiple
200BA 2" PVC Box Adapter
Multiple
200CPL 2" PVC Conduit Coupling
Arlington
5010AST MC/AC/Flex Connector, 1/2", Insulated, Die-Cast Zinc
Dottie
TEKDD101 Self-Drilling Screw, #10 x 1", Steel, Pan Head, Square Drive
Appleton
GL-75 Locknut, Type: Bonding, 3/4", Steel/Zinc
Dottie
LAG141 1/4" Lag Screw
3M
MV10-10FBX Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
Appleton
GL-50 Locknut, Type: Bonding, 1/2", Steel/Zinc
Dottie
TEKDD1012 1/2" Self Drilling Screw
Dottie
TEKDD1034 Self-Drilling Screw, #10 x 3/4", Steel, Pan Head, Square Drive
Appleton
GIB-50L-4AC Grounding Bushing, 1/2", Threaded, Insulated, Malleable Iron
3M
BFV14-10Q Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10
nVent Caddy
MAC224 Snap-In Cable Support, Double Run of MC/AC
Greenlee
430 Pull Line, 210 lbs
Greenlee
595 Pull Line, 85 lbs
Dottie
LAG38112 3/8" Lag Screw
Dottie
PFP100 Conduit Piston, 1"
Greenlee
435 Pull Line, 170 lbs
Appleton
UNF75NR Union, 3/4", Female/Female, Explosionproof, Malleable Iron
Ideal
31-381 ClearGlide Wire Pulling Lubricant - 1 Gallon Bucket
Appleton
EYF-75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable
Multiple
GRC075X600 3/4" x 6" Galvanized Conduit Nipple
Ideal
Ideal 31-481 Line Package,ideal,one
Greenlee
607 Fish Line, 90 lbs
CWT 300035 ROPE 1/4X600FT POLY PRO
Ideal
31-471 Foam Carrier, 2", 1-Pack
Wattstopper
LM-MSTP-S1000 Green-Jacketed Segment Network Wire, 1.5 Pair, 1000'
Ideal
31-469 Foam Carrier, 1-1/4", 3-Pack
Multiple
THHN10STRORN2500RL 10 AWG THHN/THWN Stranded Copper, Orange, 2500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRRED2500RL 10 AWG THHN Stranded Copper, Red, 2500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRBRN2500RL 10 AWG THHN/THWN Stranded Copper, Brown, 2500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Dottie
LW14 Lock Washer, 1/4", Steel
Dottie
RC1 1/4" Rod Coupling
Multiple
THHN10STRYEL2500RL 10 AWG THHN/THWN Stranded Copper, Yellow, 2500'
Multiple
THHN10STRGRN2500RL 10 AWG THHN/THWN Stranded Copper, Green, 2500'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Multiple
THHN10STRWHT2500RL 10 AWG THHN/THWN Stranded Copper, White, 2500'
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
270RAC 4" Concrete Ring, Octagon, 2" Deep, 1/2 - 3/4" KOs, Steel
Omni Cable
G121802 Plenum Control Cable, Unshielded, 18/2 AWG, 300V
Ideal
31-388 ClearGlide Wire Pulling Lubricant - 1 Quart Squeeze Bottle
Ideal
31-467 Foam Carrier,Ideal,3/4 IN Diameter,PKG: 5/Bag,For Any Type Of BLWR Or VCUM SYS

Specifications

Diameter: 3/4 in
Type: Fish Line
Length: 450 ft
Diameter: 3/4 in
Length: 450 ft
Type: Fish Line

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)