
Programming Port, USB Type A-A Cable - USB 2.0, Cat5e, GFCI Outlet
Item #: 819838
Cat #: P-P22R2-K3RF0
UPC: 842864101734
to view pricing and more.
Documents & Guides
Programming Port, USB Type A-A Cable - USB 2.0, Female to Female, Cat5e, Ethernet, GFCI Inside-Outlet, Panel Mount, Size K, UL Type 4-IP65
Overview
Programming Port, USB Type A-A Cable - USB 2.0, Female to Female, Cat5e, Ethernet, GFCI Inside-Outlet, Panel Mount, Size K, UL Type 4-IP65
Also known as: 842864101734, P-P22R2-K3RF0
Specifications
| Mounting: | Panel |
| Size: | K |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Connector Type: | CAT 5E, USB Type A 2.0 |
| Mounting: | Panel |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Size: | K |
| Connector Type: | CAT 5E, USB Type A 2.0 |