REXEL logo

Abandon Plug, Diameter: 2-1/4", Brass

Item #: 81986
Cat #: 825A
UPC: 786564264507
Sign In or Register to view pricing and more.
Brass Abandon Plug. Diameter: 2-1/4". For use with: 825CK Brass Conversion Kit Cover.

Product Overview

Brass Abandon Plug. Diameter: 2-1/4". For use with: 825CK Brass Conversion Kit Cover.
Also known as: 786564264507, 825A
Frequently Bought Together (23)
Wiremold
825CK Conversion Kit Cover, 2-5/8" Diameter, Includes Plug, Brass
Leviton
13359-N Fluorescent Lampholder, Medium Base
Carlon
E976AK2 Floor Box Cover Kit, 1-Gang, Cover Type: Multi-Device, Non-Metallic
Carlon
E976RFB Rectangular Floor Box, 1-Gang, Depth: 6", Non-Metallic
Eaton
CHLO Handle Lock, CH Series, 1P, Not to be Used as a Lock-Off
Leviton
41084-BEB Has Been Replaced By Leviton 41084-BE *** Discontinued ***
Wiremold
ALA4810B Blank End Fitting / ALA4800 Series, Aluminum
Leviton
41106-RE6 Snap-In Connector, QuickPort, Voice Grade, 6P6C, Black
Wiremold
436-2-2 Round Afterset Insert, 2" Height, Steel
Wago
51011251 Wire Connector, 2-Port, Push-In, 18 - 12 AWG
Greenlee
38506 Hole Saw Arbor
Allied Moulded
FB-2 Rectangular Floor Box Assembly
Carlon
E971FBDI-2 Floor Box Assembly, 2-1/4" Round, Type: Screw Plug, Non-Metallic
Appleton
ST-45125 Liquidtight Connector, 45°, 1-1/4", Non-Insulated, Malleable Iron
Lithonia Lighting
OLF2RH40K120MOWHM6 LED Motion Security Floodlight
Leviton
84003 Duplex Receptacle Wallplate, 1-Gang, Stainless Steel
Wiremold
896CK Round Single Receptacle Cover, 5-1/2" Diameter, Metallic
3M
SI-1 Cable Stacker, Nail-On, Plastic, White
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Power-Strut
PS1300-1-AS-EG Strut Strap, Universal, 1", Steel
Philips Lighting
BC150T3Q/CL Halogen Double-Ended Linear Lamp, T3, 150W, 120V
Philips Advance
ICN3P32N35I Electronic Ballast, 3-Lamp, 120-277V
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear

Specifications

Material: Brass
Color: Brass
Type: Plate Plug
Diameter: 2 1/4 in
Material: Brass
Type: Plate Plug
Color: Brass
Diameter: 2 1/4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)