Pendant, 3-Light, 60W, Incandescent, Satin Nickel
Item #:
820084
Cat #:
10044FTSN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Logan Pendant Fixture, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Dimmable
Overview
Logan Pendant Fixture, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Dimmable
Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.
Also known as: 10044FTSN
Specifications
Base: | Medium Screw (E26) |
Length: | 15.5 in |
Volts AC: | 120 |
Height: | 17 in |
Material: | Glass, Steel |
Wattage: | 60 |
Finish: | Satin Nickel |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Glass, Steel |
Finish: | Satin Nickel |
Length: | 15.5 in |
Height: | 17 in |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)