REXEL logo

250W Wallpack, HPS

Item #: 82009
Cat #: TWH250STBLPI
UPC: 784231067420
Sign In or Register to view pricing and more.
Wallpack, 250W, High Pressure Sodium, Glass Lens, Multi-Tap Ballast, Lamp Included

Product Overview

Wallpack, 250W, High Pressure Sodium, Glass Lens, Multi-Tap Ballast, Lamp Included
Also known as: 784231067420, TWH250STBLPI
Frequently Bought Together (25)
Intermatic
K4221C Photocell, 15A, 120V
Philips Lighting
C250S50/ALTO-12PK High Pressure Sodium, Ceramalux Lamp, 250W, ED18
Intermatic
K4023C Photocell, 15A, 208-277V
Intermatic
K4021C Photocell, 15A, 120V
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Intermatic
K4121C PHOTO CONTROL THRML
Philips Advance
71A8271001D High Pressure Sodium Ballast, 250W, 120-277V
RAB
STL110H Flood Light, Halogen, Bell, w/ Motion Sensor, 150W, Bronze
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Leviton
5015-W 15 Amp Single Receptacle, 125V, 5-15R, White, Commercial Grade
Intermatic
K4223C Photocell, 15A, 208-277V
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Multiple
THHN6STRBLK2500RL 6 AWG THHN Stranded Copper, Black, 2500'
Leviton
86016 Duplex Receptacle Wallplate, 2-Gang, Thermoset, Ivory
Metalux
8TVT3-232DR-UNV-EB81-WLU 8' 32W Vaportite Fixture
Philips Lighting
C150S55/M-PH-12PK High Pressure Sodium, Ceramalux Lamp, 150W, BD17 *** Discontinued, See Item SON150WE26BD54CL ***
Leviton
CS120-2W 1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
CRC
02094 Electrical Grade Silicone - 10oz Aerosol Spray Can
Sensor Switch
CM-PDT-9-ADC Occupancy Sensor, Ceiling Mount
Appleton
4SVB-EK-PL 4" Square Box, Welded, Metallic, 1-1/2" Deep, Vertical Bracket
EPCO
EPW1863S Metallic Whip, 18/3 AWG Solid, 3/8" Flex, 6' Long
Hubbell-Raco
5385-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Hubbell-Raco
801C 4" Square Exposed Work Cover, Single Receptacle 1.406

Specifications

Type: Wallpack
Material: Aluminum, Aluminum
Volts AC Range: 208, 240, 120
Wattage: 250
Color: Bronze
Light Technology: HID
Type: Wallpack
Volts AC Range: 208, 240, 120
Color: Bronze
Material: Aluminum, Aluminum
Wattage: 250
Light Technology: HID

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)