Chandelier, 5-Light, 60W, Incandescent, Oil Rubbed Bronze

Item #: 820094
Cat #: 10065FTOI
UPC: 783209108370
Sign In or Register to view pricing and more.
Documents & Guides
Stefan Chandelier, Frosted Glass, 5-Light, 60 Watt, Max 300 Watt, Medium Base, Dimmable

Overview

Stefan Chandelier, Frosted Glass, 5-Light, 60 Watt, Max 300 Watt, Medium Base, Dimmable
Also known as: 783209108370, 10065FTOI

Specifications

Base: Medium Screw (E26)
Type: 5-Light, Chandelier
Wattage: 300
Material: Steel
Color: Oil-Rubbed Bronze
Base: Medium Screw (E26)
Wattage: 300
Color: Oil-Rubbed Bronze
Type: 5-Light, Chandelier
Material: Steel

Customer Reviews

No reviews for this product
(0)