REXEL logo

Fc 200a Recept & Unilet Assy

Item #: 82011
Cat #: ADJA20044-250
UPC: 781381612548
Sign In or Register to view pricing and more.
Appleton Adja20044-250 Powertite Grounding Style 1 Receptacle With Aja Mountingbox, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 Awg - 250 Mcm, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 Hz, 250 Vdc, Phase: 3 Ph, Material: Copperfree

Product Overview

Appleton Adja20044-250 Powertite Grounding Style 1 Receptacle With Aja Mountingbox, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 Awg - 250 Mcm, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 Hz, 250 Vdc, Phase: 3 Ph, Material: Copperfree
Also known as: 781381612548, ADJA20044-250

Specifications

Phase: 3
Type: Assembly, Receptacle
Phase: 3
Type: Assembly, Receptacle

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)