Ceiling Light, 1-Light, 60W, Incandescent, Satin Nickel

Item #: 820131

Cat #: 5830FTSN

UPC: 783209583054

Sign In or Register to view pricing and more.
Documents & Guides
Essentials Ceiling Light, Flush Mount, Frosted Glass, Incandescent, 1-Light, 60W Medium Base, 60 Total Watt, Dimmable

Overview

Essentials Ceiling Light, Flush Mount, Frosted Glass, Incandescent, 1-Light, 60W Medium Base, 60 Total Watt, Dimmable

Those committed to preserving the world’s natural resources appreciate Maxim Lighting’s indoor and outdoor line of energy efficient lighting. Designed with conservation in mind, these energy efficient collections blend visionary ideals with practical action. Through efficient bulbs that minimize watt usage and innovative designs that optimize utilization, Maxim Lighting allows homeowners to go green without sacrificing style.

Also known as: 783209583054, 5830FTSN

Specifications

Base: Medium Screw (E26)
Color: Satin Nickel, Frosted
Volts AC: 120
Wattage: 60
Material: Steel
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Color: Satin Nickel, Frosted
Wattage: 60
Dimmable: Yes