CABLE TIE 18LB 8 FLMRTD WHITE 2-PC

Item #: 820148

Cat #: TY232MFR-100

UPC: 786210314686

to view pricing and more.
Documents & Guides
THB TY232MFR-100 CABLE TIE 18

Overview

THB TY232MFR-100 CABLE TIE 18
Also known as: 786210314686, TY232MFR-100

Specifications

Width: 0.090 in
Weight Capacity: 18 lbs
Color: White
Diameter: 2 in
Length: 8 in
Material: Flame Retardant Nylon
Width: 0.090 in
Color: White
Length: 8 in
Weight Capacity: 18 lbs
Diameter: 2 in
Material: Flame Retardant Nylon