Powr-Fish®, Pull Line" a Bucket, 500lb. x 2,200'

Item #: 82021

Cat #: 31-344

UPC: 783250313440

to view pricing and more.
Documents & Guides
IDEAL, Pull-Line, Powr-Fish«, Extra Heavy Duty, Length: 2,200 FT, Tensile Strength: 500 LB, Material: Fiber Polyline, Color: White With Red Tracer

Overview

IDEAL, Pull-Line, Powr-Fish«, Extra Heavy Duty, Length: 2,200 FT, Tensile Strength: 500 LB, Material: Fiber Polyline, Color: White With Red Tracer
Also known as: 783250313440, 31-344

Specifications

Type: Extra Heavy Duty, Pull Line, Measuring Tape
Weight Capacity: 500 lbs
Length: 2200 ft
Standards: California Proposition 65
Type: Extra Heavy Duty, Pull Line, Measuring Tape
Length: 2200 ft
Weight Capacity: 500 lbs
Standards: California Proposition 65