LIT IBH18000LMSD080MDMVOLTGZ1050K

Item #: 820261

Cat #: IBH18000LMSD080MDMVOLTGZ1050K

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
LIT IBH18000LMSD080MDMVOLTGZ1050K -70CRI-WHITE-WITH-LENS LED HI-BAY 5000K 120-277V 21 472 DELIVERED LUMENS 198 WATTS

Overview

LIT IBH18000LMSD080MDMVOLTGZ1050K -70CRI-WHITE-WITH-LENS LED HI-BAY 5000K 120-277V 21 472 DELIVERED LUMENS 198 WATTS
Also known as: IBH18000LMSD080MDMVOLTGZ1050K

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Wattage: 146
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Wattage: 146
Lumens: 18000
Dimmable: Yes
Shape: Rectangular
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Volts AC Range: 120 - 277