100W MH PS Floodlight, Multi-Tap

Item #: 820272
Cat #: MPSF10K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 100W Pulse Start MH, Multi-Tap.

Overview

Flood Light, 100W Pulse Start MH, Multi-Tap.
Also known as: MPSF10K

Specifications

Volts AC: 120-277
Wattage: 100
Mounting: Knuckle
Color: Bronze
Volts AC: 120-277
Mounting: Knuckle
Wattage: 100
Color: Bronze

Customer Reviews

No reviews for this product
(0)