Servo Motors, 480VAC, 165mm Size, F Winding, 4500RPM, 24VDC Brake

Item #: 820290

Cat #: VPL-B1652F-PK14AA

UPC: 887172662812

to view pricing and more.
Documents & Guides
Servo Motors, VPL Low Inertia, 480 Volt AC, 165 mm Bolt Circle Frame Size, 2 Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn, 12 bit Multi-Turn, Digital, High Resolution Encoder, Keyless Shaft, Single SpeedTec, DIN Connector, 24 Volt DC Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Overview

Servo Motors, VPL Low Inertia, 480 Volt AC, 165 mm Bolt Circle Frame Size, 2 Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn, 12 bit Multi-Turn, Digital, High Resolution Encoder, Keyless Shaft, Single SpeedTec, DIN Connector, 24 Volt DC Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Rockwell Automation has expanded its Integrated Architecture with the Kinetix 5500 servo drive with Integrated Safety option and VP Low Inertia servo motor off ering. Combined as a system, they can provide a cost-eff ective motion solution that delivers the high performance and scalability you need to compete in today’s industry.

Also known as: 887172662812, VPL-B1652F-PK14AA

Specifications

Volts AC: 480
Volts DC: 24
Size: 165 mm
Type: Servo Drive
RPM: 4500 - 6600
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Size: 165 mm
RPM: 4500 - 6600
Volts DC: 24
Type: Servo Drive
Special Program: Rockwell Automation Preferred Product