REXEL logo

6" Trim R40, Par38 Baffle, White/White

Item #: 82043
Cat #: 410W
UPC: 662400163039
Sign In or Register to view pricing and more.
6" Trim Coilex Baffle, Color: White Trim with White Baffle. For use with: H7T & H7RT Housing, R40, PAR38 Lamps.

Product Overview

6" Trim Coilex Baffle, Color: White Trim with White Baffle. For use with: H7T & H7RT Housing, R40, PAR38 Lamps.
Also known as: 662400163039, 410W
Frequently Bought Together (25)

Specifications

Type: Baffle, Trim
Color: White
Diameter: 6 in
Type: Baffle, Trim
Diameter: 6 in
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)