MC Cable, Multi-Neutral, Aluminum Flex, 12/3-12/3-12/1, 1000'

Item #: 820503

Cat #: MCALMLN123123121SOLWG1000RL

UPC:

to view pricing and more.
Documents & Guides
MC Cable, Multi-Neutral, Aluminum Flex, 12/3-12/3-12/1 Solid, 1000 Foot Reel

Overview

MC Cable, Multi-Neutral, Aluminum Flex, 12/3-12/3-12/1 Solid, 1000 Foot Reel

Type MC cables are widely used in 600 volt and MV power, lighting and fixture whip control applications. They are permitted for use on services, feeders and branch circuits for power, lighting, control and signaling circuits in accordance with Article 330 and 725 of the NEC.

Also known as: MCALMLN123123121SOLWG1000RL

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 7
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 7
Package Type: Reel