This product may not be available in all locations.
3
more

RELAY 2CO QC PIN 10A@240V 120VAC COIL FLANGE
Item #: 820529
Cat #: 8501KFR12V20
UPC: 785901342519
to view pricing and more.
Documents & Guides
RELAY 2CO QC PIN 10A@240V 120VAC COIL FLANGE
Overview
RELAY 2CO QC PIN 10A@240V 120VAC COIL FLANGE
Also known as: 785901342519, 8501KFR12V20
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |