REXEL logo

200' Fish Tape

Item #: 82071
Cat #: 31-208
UPC: 783250312085
Sign In or Register to view pricing and more.
200' Fish Tape, S-Class, Rapid-Pak, Tape End: Eyelet, Diameter: 3/16", Material: Fiberglass, Includes: 16" Cas.

Product Overview

200' Fish Tape, S-Class, Rapid-Pak, Tape End: Eyelet, Diameter: 3/16", Material: Fiberglass, Includes: 16" Cas.
Also known as: 783250312085, 31-208

Specifications

Diameter: 3/16 in
Length: 200 ft
Type: Fish Tape
Standards: California Proposition 65
Diameter: 3/16 in
Type: Fish Tape
Length: 200 ft
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)