THHN/THWN-2 12AWG 19STR 600

Item #: 820792

Cat #: M512ST-05

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
THHN/THWN-2 12AWG 19STR 600 VOLT

Overview

THHN/THWN-2 12AWG 19STR 600 VOLT

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M512ST-05

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Conductors: 1
Jacket: PVC
Volts AC: 600
Stranding: Stranded