30.5 Mm, Heavy-Duty Pushbutton Operator

Item #: 820848

Cat #: 10250T173

UPC: 782113203409

to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Jumbo Mushroom Head, 65 Mm Diameter, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Jumbo Mushroom Head, 65 Mm Diameter, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

Also known as: 782113203409, 10250T173

Specifications

Color: Green
Type: Non-Illuminated, Momentary
Diameter: 65 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green
Diameter: 65 mm
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4