REXEL logo

Service Box Plate, Metallic, Type: GFCI

Item #: 82085
Cat #: 500-GFI
UPC: 786564219064
Sign In or Register to view pricing and more.
Service Box Plate, Metallic, Type: Decora/GFCI Receptacle. For use with 525 Series Floor Boxes.

Product Overview

Service Box Plate, Metallic, Type: Decora/GFCI Receptacle. For use with 525 Series Floor Boxes.
Also known as: 786564219064, 500-GFI
Frequently Bought Together (51)
Wiremold
525HB Service Box Housing Base, Metallic
Wiremold
500B FACE PLT BLANK 500 SERIES
Wiremold
500DR Service Box Plate, Metallic, Type: Duplex Receptacle
Leviton
41642-W Multimedia Decora Insert, 2-Port, White
Leviton
41643-GY Grey 3-Port Decora Insert
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Wiremold
1124-1 Locking Nipple, Length: 1", For use with: 1" IPS Openings, Aluminum
Leviton
41644-W Quickport Decora Insert, 4-Port, White
Wiremold
1126A-1 Adapter, Size: 1", For Use With 2" IPS, Aluminum
Appleton
CN-100 Chase Nipple, 1", Steel
Leviton
41642-GY Multimedia Deora Insert, 2-Port, Gray
Wiremold
525HB Service Box Housing Base, Metallic
Leviton
61110-RL6 Snap-In Connector, Quickport, eXtreme 6+, CAT 6, Blue
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
41641-W Snap-In Insert with Plate, 1-Port, White
Hubbell-Raco
500 Switch Box, Gangable, 2-1/2" Deep, Conduit Knockouts, Ears
Appleton
RB100-50 Reducing Bushing, Threaded, 1" x 1/2", Steel
Leviton
61110-RW6 Snap-In Connector, Quickport, eXtreme 6+, CAT 6, White
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Dottie
RW41 1-1/4" x 1/2" Reducing Washer
Leviton
41646-W Multimedia Decora Insert, 6-Port, White
Leviton
84401-40 Decora Wallplate, 1-Gang, Type 302 Stainless Steel
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Leviton
41642-E Multimedia Deora Insert, 2-Port, Black
Wiremold
500B FACE PLT BLANK 500 SERIES
Multiple
GRC100 1" Galvanized Coupling
Wiremold
500DR Service Box Plate, Metallic, Type: Duplex Receptacle
ICC
IC107DI6WH F-Type Female-to-Female Module, Nickel Plated, White
ICC
IC107BN0WH Snap-In Blank, White, for IC107 Faceplates
ICC
IC1078F6WH Snap-In Connector, High Density, Cat6, Voice Grade, 8P8C, White
Leviton
41642-W Multimedia Decora Insert, 2-Port, White
Wiremold
525HB Service Box Housing Base, Metallic
QOB120 .75IN 1P CIRCUIT BREAKER
Leviton
5EHOM-RW5 Jack Home 5e White
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Leviton
GFNT2-HGW Hospital Grade GFCI Receptacle, 20A, 125V, White
Hubbell-Bryant
NP26W Decora Wallplate, 1-Gang, Nylon, White
Multiple
MCAL122STRWG250CL 12/2 w/Ground, MC, Aluminum Armor, Stranded
Leviton
9864-LED LED Ceiling Occupancy Sensor
Multiple
MCAL103SOLWG250CL 10/3 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
977 Old Work, Box Support
Hubbell-Raco
500 Switch Box, Gangable, 2-1/2" Deep, Conduit Knockouts, Ears
Leviton
41106-RW6 Snap-In Connector, QuickPort, Voice Grade, 6P6C, White
Leviton
41643-I Multimedia Decora Insert, 3-Port, Ivory
QOB230 1.5IN 2P CIRCUIT BREAKER
Wiremold
500RT FACE PLT ORT BEZEL 500 SERIES
Wiremold
500RT FACE PLT ORT BEZEL 500 SERIES
Wiremold
500DR Service Box Plate, Metallic, Type: Duplex Receptacle
Wiremold
500ACT Face Plt Act Bezel 500 Series
Wiremold
500B FACE PLT BLANK 500 SERIES

Specifications

Material: Aluminum, Aluminum
Type: GFCI, Service Fitting, Decora
Color: Brushed Aluminum
Material: Aluminum, Aluminum
Color: Brushed Aluminum
Type: GFCI, Service Fitting, Decora

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)