
to view pricing and more.
Documents & Guides
SUP A1400HS 20EG HS Deep Strut 14GA
Overview
SUP A1400HS 20EG HS Deep Strut 14GA
Also known as: 616013099193, A1400HS-20EG
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Electro-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Finish: | Electro-Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |