
to view pricing and more.
Documents & Guides
SUP A1202HS 20EG HALF SLOT CH
Overview
SUP A1202HS 20EG HALF SLOT CH
Also known as: 616013098523, A1202HS-20EG
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Electro-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Finish: | Electro-Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |