REXEL logo

Service Box Plate, Metallic, Type: Duplex Receptacle

Item #: 82115
Cat #: 500DR
UPC: 786564218708
Sign In or Register to view pricing and more.
Service Box Plate, Metallic, Type: Duplex Receptacle. For use with 525 Series Floor Boxes.

Product Overview

Service Box Plate, Metallic, Type: Duplex Receptacle. For use with 525 Series Floor Boxes.
Also known as: 786564218708, 500DR
Frequently Bought Together (52)
Wiremold
525HB Service Box Housing Base, Metallic
Wiremold
500B FACE PLT BLANK 500 SERIES
Wiremold
500-GFI Service Box Plate, Metallic, Type: GFCI
Wiremold
1124-1 Locking Nipple, Length: 1", For use with: 1" IPS Openings, Aluminum
Wiremold
525HB Service Box Housing Base, Metallic
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
41642-W Multimedia Decora Insert, 2-Port, White
Leviton
BR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Back/Side, Spec Grade
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Wiremold
829CK-3/4 Floor Box Cover, 1-Gang, Type: Single Service, Brass
Wiremold
1126A-1 Adapter, Size: 1", For Use With 2" IPS, Aluminum
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Leviton
BR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Back/Side Wired, Spec Grade
Dottie
RW41 1-1/4" x 1/2" Reducing Washer
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Wiremold
500B FACE PLT BLANK 500 SERIES
Leviton
CR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Spec Grade
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Dottie
RW42 1-1/4" x 3/4" Reducing Washer
Dottie
RW31 Reducing Washer, 1" x 1/2", Steel
Appleton
CN-100 Chase Nipple, 1", Steel
Appleton
8465 4" Square Cover, Flat, Blank
Leviton
5362-SI Duplex Receptacle, Ivory, Commercial Grade
Multiple
GRC100 1" Galvanized Coupling
Leviton
5252-W 15 Amp, 125 Volt, Narrow Body NEMA 5-15R, White
Eaton
BR3100 Breaker, 100A, 3P, 240V, 10 kAIC
Wiremold
500-GFI Service Box Plate, Metallic, Type: GFCI
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Leviton
CR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Spec Grade
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Halex
60222 H/D PORC WIREHOLDER
Multiple
MCAL103SOLWG250CL 10/3 w/Ground, MC, Aluminum Armor, Solid
Appleton
TA-38 AC/MC/Flex Connector, Saddle Type, 3/8", Zinc Die Cast
Bridgeport Fittings
407-DC2 1/2 SQUEEZE CONN. ZINC
Wiremold
V517 Raceway Internal Elbow, Steel, Ivory, 500 Series
Leviton
689-W Recessed Duplex Receptacle, 15A, 125V, 5-15R, White
Appleton
5125S EMT Set Screw Coupling, 1-1/4", Steel
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Mulberry Metal
97151 1G SS BLANK
Leviton
CR15-W 15 Amp Duplex Receptacle, 125V, 5-15R, White
Eaton
DG321UGB Safety Switch, 30A, 3P, 240V,Type DG, Non-Fusible, NEMA 1
Bridgeport Fittings
1064 1 1/4" 1/2" REDUCING WASHER
Leviton
80726-W 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, WH Nylon
Hubbell-Raco
600 Switch Box, Gangable, 3-1/2" Deep, AC/MC/Flex Clamps, Ears
Wiremold
525RT Service Box Fitting, Type: Communication Jack, Metallic
QOB230 1.5IN 2P CIRCUIT BREAKER
Wiremold
25DTP-4 Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20A, 10-1/2'
Wiremold
500-GFI Service Box Plate, Metallic, Type: GFCI
Wiremold
500B FACE PLT BLANK 500 SERIES
Wiremold
525HB Service Box Housing Base, Metallic

Specifications

Material: Aluminum, Aluminum
Color: Brushed Aluminum
Type: Service Fitting, Duplex Receptacle
Material: Aluminum, Aluminum
Type: Service Fitting, Duplex Receptacle
Color: Brushed Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)