Fuse, 50A, 500VAC, P Style, Semi-Conductor, Bolt On, Blades

Item #: 82120

Cat #: A50P50-4

UPC: 782001945992

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 50 Amp, 500 Volt AC, P Style, Semi-Conductor, Bolt On, Blades

Overview

Fuse, 50 Amp, 500 Volt AC, P Style, Semi-Conductor, Bolt On, Blades
Also known as: 782001945992, A50P50-4

Specifications

Volts AC: 500
Type: Fuse, Semi-Conductor
Amps: 50
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Volts AC: 500
Amps: 50
Interrupt Rating DC: 100 kA
Type: Fuse, Semi-Conductor
Mounting: Bolt On