Ac Side Mount 460 1ph

Item #: 82122

Cat #: M280246G400

UPC: 783510174521

to view pricing and more.
Air Conditioner, Side Mount, 1phase 460v 50/60hz, Bulletin Mclean (mclean Air Conditioners), Size/dims: 2200/2200 Btu, Material/finish: Steel/ltgray - DISC PER MFR

Overview

Air Conditioner, Side Mount, 1phase 460v 50/60hz, Bulletin Mclean (mclean Air Conditioners), Size/dims: 2200/2200 Btu, Material/finish: Steel/ltgray - DISC PER MFR
Also known as: 783510174521, M280246G400

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel