REXEL logo

Conduit Locknut, 3/4", Steel/Zinc Plated

Item #: 82125
Cat #: 402
UPC: 018997004024
Sign In or Register to view pricing and more.
Locknut, Size: 3/4 Inch. Material: Zinc Plated Steel. Package Quantity: 100.

Product Overview

Locknut, Size: 3/4 Inch. Material: Zinc Plated Steel. Package Quantity: 100.
Also known as: 018997004024, 402

Documents

Frequently Bought Together (50)
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Arlington
403 Conduit Locknut, 1", Steel/Zinc Plated
Arlington
441 Conduit Bushing, Insulating, 3/4", Threaded, Plastic
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Hubbell-Raco
1213 Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Arlington
502 Chase Nipple, 3/4", Zinc Die Cast
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Arlington
6A3 Offset Nipple, 3/4", Die-Cast Zinc
Topaz
LB2CG Conduit Body, Type LB, Size 3/4", Cover/Gasket, Aluminum
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Cooper Crouse-Hinds
STG2 Grounding Hub, 3/4", Insulated, Gasketed, Zinc
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
2923RT EMT Compression Coupling, 3/4", Raintight, Steel
Arlington
ARL 401 1/2" CONDUIT LOCKNUT
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Multiple
100MA 1" PVC Male Terminal Adapter.
Arlington
441 Conduit Bushing, Insulating, 3/4", Threaded, Plastic
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Multiple
GRC075 3/4" Galvanized Coupling
Burndy
BGBS4BULK Lay-In Ground Lug, 4 -14 AWG, Aluminum *** Discontinued ***
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Multiple
07590ELBBE 3/4" PVC Elbow, 90°, Schedule 40, Belled End
Arlington
LPCG757 Cord Connector, Low Profile, 3/4", Non-Metallic
Ecofasten Solar
ROCK-IT-CLIP-2.0 ROCK-IT CLIP 2.0 W/MLPE CLIP
BR220 Circuit Breaker, Plug-In, Type BR, 2-Pole, 20 Amp, 120/240V
ABB
TGN3321R Disconnect Switch, Non-Fusible, 30A, 240VAC, NEMA 3R, General Duty
Arlington
6A3 Offset Nipple, 3/4", Die-Cast Zinc
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Arlington
SL75 Sealing Locknut, 3/4", Steel
Enphase
Q-TERM-10 Q-Terminator Cap
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
ABB
TC75 Hub, 3/4" Conduit Size, Aluminum, NEMA 3R, Universal
Heyco
S6445 SunRunner Cable Clip, PV Wire, Bulk Pack
Arlington
406 Conduit Locknut, 2", Steel/Zinc Plated
Milbank
U5934-XL-BLG Meter Base, 100A, 600VAC, 4 Jaw, Residential Solar Socket, Ringless
Burndy
CL501TN Lay-In Lug, Copper, 14 AWG to 4 AWG, Stud #10
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Arlington
404 Conduit Locknut, 1-1/4", Steel/Zinc Plated
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Arlington
442 Conduit Bushing, Insulating, 1", Threaded, Plastic
Arlington
405 Conduit Locknut, 1-1/2", Steel/Zinc Plated
Hubbell-Raco
2023 EMT Set Screw Coupling, Steel, 3/4"
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

Specifications

Type: Locknut, Conduit Locknut, Threaded
Diameter: 1 in
Material: Steel
Size: 3/4
Type: Locknut, Conduit Locknut, Threaded
Material: Steel
Diameter: 1 in
Size: 3/4

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)