800T PB, 30 mm 2 Pos Mushroom Head Push-Pull Device, Red, 1 NC, 1 N

Item #: 82131
Cat #: 800T-FX6A4
UPC: 781180238468
Sign In or Register to view pricing and more.
Documents & Guides
800T PB, 30 mm 2 Pos Mushroom Head Push-Pull Device, Red, 1 NC, 1 NC

Overview

800T PB, 30 mm 2 Pos Mushroom Head Push-Pull Device, Red, 1 NC, 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FX6A4 from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It is a maintained mushroom head push button. And it has standard contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180238468, 800T-FX6A4

Specifications

Height: 48 in
Type: Back Panel
Color: White
Width: 36 in
Material: Steel
Family / Style: 800T
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Height: 48 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Type: Back Panel
Width: 36 in
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)