Channel Cable Tray, Straight, Non-Ventilated, 4" Wide, 12' Long

Item #: 821360

Cat #: PCCN04144

UPC: 781011316952

to view pricing and more.
Documents & Guides
Channel Cable Tray, Straight, Non-Ventilated, 4" Wide, 12' Long, Pre-Galvanized

Overview

Channel Cable Tray, Straight, Non-Ventilated, 4" Wide, 12' Long, Pre-Galvanized
Also known as: 781011316952, PCCN04144

Specifications

Width: 4 in
Length: 12 ft
Material: Steel
Width: 4 in
Material: Steel
Length: 12 ft