
Cable Tray Cover, Flanged, 4" High, 12' Long, Pre-Galvanized
Item #: 821361
Cat #: 808P04144
UPC: 781011322861
to view pricing and more.
Documents & Guides
Cable Tray Cover, Flanged, 4" High, 12' Long, Pre-Galvanized
Overview
Cable Tray Cover, Flanged, 4" High, 12' Long, Pre-Galvanized
Also known as: 781011322861, 808P04144
Specifications
| Length: | 12 ft |
| Material: | Steel |
| Length: | 12 ft |
| Material: | Steel |