Breaker, 20A, 1P, 120V, 10 kAIC, Type BR Ground Fault (Replaced by GFTCB120)

Item #: 82146

Cat #: GFCB120

UPC: 786679371206

to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120 VAC. Has Been Replaced By Eaton GFTCB120 ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

20 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120 VAC. Has Been Replaced By Eaton GFTCB120 ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786679371206, GFCB120

Specifications

Volts AC: 120
Amps: 20
Poles: 1
Interrupt Rating DC: 10 kA
Type: Pigtail Neutral
Volts AC: 120
Poles: 1
Type: Pigtail Neutral
Amps: 20
Interrupt Rating DC: 10 kA