Opal Glass 2-100W MED BATH BRKT PC

Item #: 82153

Cat #: P3374-15

UPC: 785247337422

Sign In or Register to view pricing and more.
Documents & Guides
Classic metallic two-light fixture paired with pristine white opal glass. Timeless in its vintage appeal, this light is stylish for both new and restored homes.

Overview

Classic metallic two-light fixture paired with pristine white opal glass. Timeless in its vintage appeal, this light is stylish for both new and restored homes.
Also known as: 785247337422, P3374-15

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Polished Chrome
Diameter: 14 in
Standards: California Proposition 65
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Color: Polished Chrome
Standards: California Proposition 65
Wattage: 100
Diameter: 14 in
Type: Bath/Wall Fixture