This product has been discontinued.
1
more

Split Cover, Outside Vert 45o, 6" x 4" (
Item #: 821698
Cat #: FROV45SC6YL
UPC: 074983799428
to view pricing and more.
Documents & Guides
Optional split cover for the outside vertical 45° angle fitting FROV456X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Overview
Optional split cover for the outside vertical 45° angle fitting FROV456X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Also known as: 074983799428, FROV45SC6YL
Specifications
| Height: | 4 in |
| Material: | PVC |
| Width: | 6 in |
| Angle: | 45° |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | 45° Vertical Outside |
| Height: | 4 in |
| Width: | 6 in |
| Color: | Yellow |
| Type: | 45° Vertical Outside |
| Material: | PVC |
| Angle: | 45° |
| Family / Style: | FiberRunner® |