Galvanized Ground Rod, Pointed, 5/8" dia, 5', 5.3 lb

Item #: 821757

Cat #: 815850

UPC: 782856451327

to view pricing and more.
Documents & Guides
earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 5/8" x 5'.

Overview

earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 5/8" x 5'.

earthing, grounding, dissimilar metals, galvanic corrossion.

Also known as: 782856451327, 815850

Features & Benefits

  • Meets ANSI®/NEMA® GR1
  • Zinc-coated exteriors are hot-dip galvanized for solid protection against corrosion, in accordance with ASTM® specification A123
  • Surfaces are rigidly inspected to eliminate seams, slivers and other defects

Specifications

Length: 5 ft
Material: Steel
Weight: 5.300 lb
Length: 5 ft
Weight: 5.300 lb
Material: Steel