Solid Bar Stringer, 1-1/2", 18" Wide, Yellow Zinc

Item #: 821771

Cat #: SB1518YZ

UPC: 799038012429

to view pricing and more.
Documents & Guides
Solid Bar Stringer, 1-1/2", 18" Wide, Yellow Zinc

Overview

Solid Bar Stringer, 1-1/2", 18" Wide, Yellow Zinc
Also known as: 799038012429, SB1518YZ

Specifications

Width: 18 in
Color: Yellow
Width: 18 in
Color: Yellow