Drawstud, Long, Speed, 3/4", Stainless Steel

Item #: 821796

Cat #: 7212SP21

UPC: 783310016823

to view pricing and more.
3/4 Inch Drawstud, 5.79 Inch Long, Speed, Stainless Steel, Use with Greenlee 746 Hydraulic Ram & 767 Pump

Overview

3/4 Inch Drawstud, 5.79 Inch Long, Speed, Stainless Steel, Use with Greenlee 746 Hydraulic Ram & 767 Pump

SPEED PUNCH® saves time and money with every hole.

Up to 3X's faster setup and disassembly.

No-Thread punch design eliminates cross-threading.

Available for

Stainless Steel - 1/2" to 2" conduit size

Mild Steel - 1/2" to 4" conduit size

Metric ISO-16 to ISO-63

22mm & 30mm for Oil tight push buttons.

Also known as: 783310016823, 7212SP21

Specifications

Material: Carbon Steel
Material: Carbon Steel