Auger, 1/2"

Item #: 82185

Cat #: 66PT-1/2

UPC: 783310309154

to view pricing and more.
Documents & Guides
Auger, Nail Eater II, Length: 18", Diameter: 1/2", Hex Shank: 7/16"

Overview

Auger, Nail Eater II, Length: 18", Diameter: 1/2", Hex Shank: 7/16"

Improved cutting edge provides 30% longer life span Patented new design for improved cutting and cleaner holes Self-feeding screw point draws bit through wood Unique patented design cutting angle - smoother starts, reduced cutting loads Made of super tough, heat-treated steel Cuts through nails and provides longer life Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s See Bit Extensions if more length is required

Also known as: 783310309154, 66PT-1/2

Specifications

Diameter: 1/2 in
Type: Auger Bit
Material: Steel
Length: 18 in
Diameter: 1/2 in
Material: Steel
Type: Auger Bit
Length: 18 in