Motor, 1725RPM, 1/3HP, 100 -240VAC, 0.25kW, 48Y Frame, Carbonator Pump

Item #: 822012
Cat #: H683
UPC: 722856031709
Sign In or Register to view pricing and more.
Motor, 1725 RPM, 1/3 HP, 100 - 120/200 - 240 Volt AC, 0.25 kWatt, 5.5 - 5.6 / 2.7 - 2.8 Amp, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof

Overview

Motor, 1725 RPM, 1/3 HP, 100 - 120/200 - 240 Volt AC, 0.25 kWatt, 5.5 - 5.6 / 2.7 - 2.8 Amp, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof
Also known as: 722856031709, H683

Specifications

Phase: Split
Size: 48Y Frame
Material: Steel
Horsepower: 0.333
Family / Style: H683
Mounting: Cradle
Amps Range: 2.700-2.800, 5.500 - 5.600
RPM: 1725
Phase: Split
Material: Steel
Family / Style: H683
Amps Range: 2.700-2.800, 5.500 - 5.600
Size: 48Y Frame
Horsepower: 0.333
Mounting: Cradle
RPM: 1725

Customer Reviews

No reviews for this product
(0)