REXEL logo

Electric PVC Heater

Item #: 82203
Cat #: 848
UPC: 783310308676
Sign In or Register to view pricing and more.
Electric PVC Heater, PVC Diameter: 1/2" - 6", Length: 71", Wattage: 6600, Voltage: 250 AC, Amperage: 30, Receptacle: L5-20

Product Overview

Electric PVC Heater, PVC Diameter: 1/2" - 6", Length: 71", Wattage: 6600, Voltage: 250 AC, Amperage: 30, Receptacle: L5-20
Also known as: 783310308676, 848, Hot box

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Wattage: 6600
Amps: 30
Type: Bender, Heated, Electric
Volts AC: 240
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Amps: 30
Volts AC: 240
Wattage: 6600
Type: Bender, Heated, Electric

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)