Linear

Item #: 822183

Cat #: FMLL930840

UPC: 753573658511

to view pricing and more.
Documents & Guides
LED Flush Mount Linear Low Profile, 80 CRI, 4000K, SKU - 215TGV

Overview

LED Flush Mount Linear Low Profile, 80 CRI, 4000K, SKU - 215TGV
Also known as: 753573658511, FMLL930840

Specifications

Wattage: 35
Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Length: 4 ft, 48 in
Color: White
Lumens: 3000
Light Technology: LED
Dimmable: No
Wattage: 35
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 3000
Dimmable: No
Mounting: Flush
Volts AC: 120
Color: White
Light Technology: LED