Wall Switch, RF Technology

Item #: 822218

Cat #: PD-5WS-DV-BL

UPC: 784276041140

to view pricing and more.
Documents & Guides
Wall Switch, RF Technology, 120/277 VAC, Color: Black. Wallplates are sold separately

Overview

Wall Switch, RF Technology, 120/277 VAC, Color: Black. Wallplates are sold separately

Caseta Wireless switch, 5A lighting or 3A fan, 120/277V in black

Also known as: 784276041140, PD-5WS-DV-BL

Specifications

Wattage: 600
Type: Occupancy/Vacancy Sensor
Family / Style: Caséta
Color: Black
Mounting: Knuckle
Volts AC Range: 120 - 277
Wattage: 600
Family / Style: Caséta
Mounting: Knuckle
Type: Occupancy/Vacancy Sensor
Color: Black
Volts AC Range: 120 - 277