WIE WA4AXFN

Item #: 82226

Cat #: WA4AXFN

UPC: 786725602605

Sign In or Register to view pricing and more.
Documents & Guides
WIE WA4AXFN *FAN 4IN AXIAL 115V 100CFM

Overview

WIE WA4AXFN *FAN 4IN AXIAL 115V 100CFM
Also known as: 786725602605, WA4AXFN

Features & Benefits

  • Fan furnished standard with 24 inch lead wire, 90 degree plug attached
  • Impeller and frame are glass reinforced thermoplastic, UL94-VO
  • Rated Speed (RPM) 2500/3000
  • Noise Level 37 +/- 2
  • Maximum Air Flow (M3/MIN) 2.5/3.1
  • Maximum Air Flow (CFM) 88/110
  • Maximum Static Pressure/H2O 5.8/7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65