FCS 1 GANG CAST BOX 1/2 IN HUB

Item #: 8223

Cat #: FSC150

UPC: 783126204452

to view pricing and more.
Documents & Guides
OZ-Gedney Type FSC Shallow Cast Device Box, Number Of Outlet: 2, Gray Iron, Size: 1/2 IN, Ridge Top Construction, Cable Entry: (2) 1/2 IN Hubs, 21 CU-IN Capacity, No, 2-15/16 IN Width, 2-3/8 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated With Aluminum Enamel, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification A-A-50563, NEMA : FB-1, For Rigid Conduit And IMC

Overview

OZ-Gedney Type FSC Shallow Cast Device Box, Number Of Outlet: 2, Gray Iron, Size: 1/2 IN, Ridge Top Construction, Cable Entry: (2) 1/2 IN Hubs, 21 CU-IN Capacity, No, 2-15/16 IN Width, 2-3/8 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated With Aluminum Enamel, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification A-A-50563, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126204452, FSC150

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1/2 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 1/2 in
Gangs: 1
Number of Hubs: 2