160 Amp British Standard BS88 Fuse, Size EET, 690Vac/500Vdc

Item #: 82230

Cat #: 160EET

UPC: 051712831574

to view pricing and more.
Documents & Guides
160 Amp British Standard BS88 High Speed Fuse, Size EET, 690Vac/500Vdc, 200,000 Amp Interrupting Rating

Overview

160 Amp British Standard BS88 High Speed Fuse, Size EET, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712831574, 160EET

Specifications

Mounting: Stud
Amps: 160
Interrupt Rating DC: 200
Type: British Standard
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 160
Type: British Standard