6" PVC Utility Duct, 20' Length, Type DB-100, Gray, Bell End

Item #: 82238

Cat #: 600DB100

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
6 Inch PVC Utility Duct, 20 Foot Length, Type DB-100, Gray, Bell End

Overview

6 Inch PVC Utility Duct, 20 Foot Length, Type DB-100, Gray, Bell End
Also known as: 600DB100

Specifications

Color: Gray
Length: 20 ft
Material: PVC
Diameter: 6 in
Type: DB-100
Color: Gray
Material: PVC
Type: DB-100
Length: 20 ft
Diameter: 6 in