
Panel For Enclosure, 16" x 16", Type 1, 3R, 4X, 12/4, Steel
Item #: 82257
Cat #: NP1616
UPC: 786725365050
Sign In or Register to view pricing and more.
Panel For Enclosure, 16 x 16 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 16 x 16 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish
The NP Series back panels are used in large, wall-mount enclosures including the N1, RHC, N4, N4X, and N412, allowing the user to mount many types of electrical components.
Also known as: 786725365050, NP1616
Features & Benefits
- Fabricated from carbon steel
- Painted with white polyester powder
Specifications
| Height: | 16 in |
| Color: | White |
| Width: | 16 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Height: | 16 in |
| Width: | 16 in |
| Standards: | California Proposition 65 |
| Color: | White |
| Material: | Steel |