REXEL logo

High Pressure Unit Pack

Item #: 82259
Cat #: HPSS40
UPC: 662400118770
Sign In or Register to view pricing and more.
400W High Pressure Sodium, Includes: Multi-tap 15" Aluminum Reflector, Lamp, Ballast Pod, Mogul Base.

Product Overview

400W High Pressure Sodium, Includes: Multi-tap 15" Aluminum Reflector, Lamp, Ballast Pod, Mogul Base.
Also known as: 662400118770, HPSS40
Frequently Bought Together (23)
Lumark
FH-1 Fixture Hook
Philips Lighting
C400S51/ALTO-12PK High Pressure Sodium, Ceramalux Lamp, 400W, ED18
Lithonia Lighting
HKMU Fixture Hook with Safety Clasp, Male
Philips Lighting
MH400/U-6PK Metal Halide Lamp, 400W, ED37
Lithonia Lighting
TH400STBHSG 400W High Pressure Ballast Housing
Lutron
DV-600P-BL Slide Dimmer, Decora, 600W, Single-Pole, Diva, Black
Hubbell-Raco
907C 4" Square Exposed Work Cover, (2) Duplex Receptacles
Multiple
MCAL123SOLWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Philips Advance
71A8473001D High Pressure Sodium Ballast, 400W, 120-277V
Ideal
30-452 Wire Connector, Winged Type, 18 - 8 AWG, Red
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Hubbell-Raco
5386-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Ideal
30-341 Wire Connector, Type: Winged Twister, 22 to 8 AWG, Tan
Philips Advance
71A6071001D Metal Halide Ballast, Probe Start, 400W, 120-277V
Dottie
SE1 #2 SCREW EYES ZINC PLATED
Leviton
4760 Locking Single Receptacle, 15A, 277V, 2P3W
Leviton
BR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Back/Side, Spec Grade
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
3M
CT8BK50-C Cable Tie, Standard, 7.6" Long, UV Nylon, Black, 100/Pack
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Hubbell-Raco
801C 4" Square Exposed Work Cover, Single Receptacle 1.406

Specifications

Type: High Bay
Wattage: 400
Volts AC: 120, 277
Diameter: 15 in
Type: High Bay
Volts AC: 120, 277
Wattage: 400
Diameter: 15 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)