This product may not be available in all locations.
Breaker, Duplex, 20/20A, 1P, 120/240V, 10 kAIC, BD Series
Item #:
82262
Cat #:
BD2020
UPC:
786676369251
Sign In or Register to view pricing and more.
Documents & Guides
20/20 Amp, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240V AC
Overview
20/20 Amp, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240V AC
All Type BR 1-, 2-, and 3-pole circuit breakers carry listing for HACR application.
Also known as: 786676369251, BD2020
Specifications
Family / Style: | BD |
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Interrupt Rating DC: | 10kA |
Family / Style: | BD |
Amps: | 20 |
Interrupt Rating DC: | 10kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)