This product may not be available in all locations.

125A, 120/208/240V, 3P, 12/24, ML Loadcenter, NEMA 1
Item #: 822623
Cat #: 3BR1224L125S
UPC: 786676441506
to view pricing and more.
Documents & Guides
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676441506, 3BR1224L125S
Specifications
| Phase: | 3 |
| Amps: | 125 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Circuits: | 24 |
| Volts AC: | 240, 120/208Y |
| Family / Style: | BR |
| Phase: | 3 |
| Mounting: | Surface |
| Type: | Main Lug |
| Volts AC: | 240, 120/208Y |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 24 |
| Family / Style: | BR |