Water/Gas Pipe Ground Clamp, For Outdoor Use, 2 1/2"–4" Pipe, #10 Solid-#4 Stranded, 6 mm² Stranded

Item #: 822626

Cat #: CWP3JSH

UPC: 782856707820

to view pricing and more.
Documents & Guides
Water/Gas Pipe Ground Clamp, For Outdoor Use, 2 1/2"–4" Pipe, #10 Solid-#4 Stranded, 6 mm² Stranded-16 mm² Stranded

Overview

Water/Gas Pipe Ground Clamp, For Outdoor Use, 2 1/2"–4" Pipe, #10 Solid-#4 Stranded, 6 mm² Stranded-16 mm² Stranded

The nVent ERICO PermaGround Water and Gas Pipe Ground Clamp is designed to provide a secure electrical connection for grounding systems.

Also known as: 782856707820, CWP3JSH

Features & Benefits

  • Used for connecting copper water pipe, galvanized pipe or steel conduit
  • Suitable for use with copper or aluminum conductors

Specifications

Material: Silicon Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 4
Material: Silicon Bronze
Allowable Gauge Range: 10 - 4
Standards: California Proposition 65